- Timing Belt Pulley
- 0.0982 in Belt Pitch
- E-Z Entry Belt Size
- 30 Tooth
- 0.203125 in Belt Width
| Bore Range [Max] | N/A |
| Length Through Bore | 0.4375 in |
| Material | Anodized Aluminum, Gold |
| Belt Size | E-Z Entry |
| Hub Dia. | 5/8 in |
| Bore Type | Finished Bore |
| Sprocket Style | Hub |
| Belt Width | 0.203125 in |
| Finished Bore | 1/8 in |
| Hub Projection | 1/4 in |
| Use With | 32GBF, 33GBF |
| Outside Dia. | 1 in |
| Belt Pitch | 0.0982 in |
| Bushing Series | N/A |
| Pitch Diameter | 0.9375 in |
| Bushing Type | None |
| No. of Teeth | 30 |
| Bore Range [Min] | N/A |
| Weight | 0.026 LB |
| EAN or UPC | 698210260828 |

