features
- Flexible
- Infinite lengths
- Twists and turns
- Positive drive
- Odd angles
- No lubrication
- Zero backlash
- 90A durometer
- Ultimate tensile strength 50 lb
- Recommended max operating speed of 1800 rpm
| Temperature Range [Max] | 180 °F |
| Belt Style | Single Sided |
| Temperature Range [Min] | -15 °F |
| Material | Polyurethane, Blue |
| Use With | GP32, GF32, GC32, 32C, 32D |
| Pitch | 0.0982 in |
| Weight | 0.726 LB |
| EAN or UPC | 698210261344 |

