- 2.500 mm Pitch
- 5.200 mm Width
- 1276.90 mm Length Gear Drive Belt
features
- No lubrication
- Infinite lengths
- Twists and turns
- Positive drive
- Flexible
- Odd angles
- Zero backlash
- 90A durometer
- Ultimate tensile strength 50 lb
- Recommended max operating speed of 1800 rpm
| Belt Style | Single Sided |
| Material | Polyurethane, Blue |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -15 °F |
| Pitch | 0.0982 in |
| Use With | 32GBF, 33GBF |
| Weight | 0.04 LB |
| EAN or UPC | 698210261733 |

