- 2.500 mm Pitch
- 5 mm Width
- 394.10 mm Length Cable Drive Chain
features
- Infinite lengths
- Positive drive
- No lubrication
- Silent drive
- Zero backlash
- Lightweight
- Extra strong
- 90A durometer
- Ultimate tensile strength of 30 lb
- Recommended max operating speed of 1800 rpm
| Temperature Range [Min] | -15 °F |
| Pitch | 0.0982 in |
| Series | Flex-E-Gear |
| Use With | 32B, GG33, GGF33 |
| Material | Polyurethane, Blue |
| Belt Style | Single Sided |
| Temperature Range [Max] | 180 °F |
| Weight | 0.005 LB |
| EAN or UPC | 698210262136 |

