features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- 90A durometer
- Ultimate tensile strength of 200 lb
- Recommended max operating speed of 1800 rpm
| Use With | 35LC, 35CF, 35CP |
| Belt Style | Single Sided |
| Pitch | 0.375 in |
| Material | Polyurethane, Brown |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -15 °F |
| Weight | 0.04 LB |
| EAN or UPC | 698210263300 |

