- 3/8" Pitch
- 8 Teeth
- 1.152" Outside Diameter
- 3/8" Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 35CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
| Outside Dia. | 1.152 in |
| Series | Flex-E-Pitch |
| Pitch Diameter | 0.9525 in |
| Material | Anodized Aluminum, Brown |
| Length Through Bore | 0.375 in |
| Hub Projection | N/A |
| Overall Length | 0.375 in |
| No. of Teeth | 8 |
| Use With | 35CF |
| Chain Pitch | 0.375 in |
| Sprocket Style | Hubless |
| Hub Dia. | N/A |
| No. of Strands Across | 1 |
| Weight | 0.02 LB |

