- 9.525 mm Pitch
- 36 Teeth
- 113.950 mm Outside Diameter
- 12 mm Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 35CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
compliances
- 0
| Sprocket Style | B |
| No. of Teeth | 36 |
| Chain Pitch | 9.525 mm |
| Use With | 35CP |
| No. of Strands Across | 1 |
| Material | Anodized Aluminum, Brown |
| Length Through Bore | 16 mm |
| Hub Dia. | 19 mm |
| Hub Projection | 6.5 mm |
| Pitch Diameter | 108.87 mm |
| Series | Flex-E-Pitch |
| Outside Dia. | 113.95 mm |
| Overall Length | 16 mm |
| Weight | 0.06 LB |
| EAN or UPC | 698210264499 |

