- 9.525 mm Pitch
- 32 Teeth
- 101.850 mm Outside Diameter
- 8 mm Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 35CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Recommended max operating speed of 1800 rpm
- Positive drive
compliances
- 0
| Series | Flex-E-Pitch |
| Length Through Bore | 16 mm |
| Hub Dia. | 19 mm |
| Outside Dia. | 101.85 mm |
| Hub Projection | 6.5 mm |
| Use With | 35CP |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Pitch Diameter | 96.77 mm |
| Material | Anodized Aluminum, Brown |
| No. of Teeth | 32 |
| Overall Length | 16 mm |
| Chain Pitch | 9.525 mm |
| Weight | 0.06 LB |
| EAN or UPC | 698210264642 |

