- 3/8" Pitch
- 48 Teeth
- 5.914" Outside Diameter
- 1/2" Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 35CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
| Pitch Diameter | 5.7149 in |
| No. of Teeth | 48 |
| Material | Anodized Aluminum, Brown |
| Use With | 35CP |
| Outside Dia. | 5.914 in |
| Chain Pitch | 0.375 in |
| Length Through Bore | 0.625 in |
| Series | Flex-E-Pitch |
| No. of Strands Across | 1 |
| Hub Dia. | 3/4 in |
| Sprocket Style | Hub |
| Hub Projection | 1/4 in |
| Overall Length | 0.625 in |
| Weight | 0.904 LB |
| EAN or UPC | 698210265212 |

