- 3/8" Pitch
- 8 Teeth
- 1.130" Outside Diameter
- 3/8" Finished Bore
- Mild Steel Material
description
- For American Standard #35 roller chain
| No. of Teeth | 8 |
| Pitch Diameter | 0.9799 in |
| Material | Mild Steel |
| Outside Dia. | 1.13 in |
| Sprocket Style | Pin Hub |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3/4 in |
| Chain No. | 35 |
| Chain Pitch | 0.375 in |
| Length Through Bore | 0.75 in |
| Hub Projection | 0.582 in |
| No. of Strands Across | 1 |
| Finished Bore | 0.375 in - 3/8 in |
| Width Across Teeth | 0.168 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210265502 |

