- 3/8" Pitch
- 15 Teeth
- 1.989" Outside Diameter
- 1/2" Finished Bore
- Mild Steel Material
description
- For American Standard #35 roller chain
| Chain Pitch | 0.375 in |
| No. of Teeth | 15 |
| Width Across Teeth | 0.168 in |
| Length Through Bore | 0.168 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 1.8037 in |
| Outside Dia. | 1.989 in |
| Finished Bore | 0.500 in - 1/2 in |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Chain No. | 35 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Mild Steel |
| Hub Dia. | N/A |
| Hub Projection | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 698210265526 |

