- Timing Belt Pulley
- 3/8 in Belt Pitch
- 37TB Belt Size
- 18 Tooth
- 1/2 in Belt Width
| Hub Dia. | 1 in |
| Belt Size | 37TB |
| Belt Width | 1/2 in |
| Belt Pitch | 3/8 in |
| No. of Teeth | 18 |
| Outside Dia. | 2.119 in |
| Bore Type | Finished Bore |
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Sprocket Style | No Flange |
| Bushing Type | None |
| Pitch Diameter | 2.1486 in |
| Bore Range [Min] | N/A |
| Finished Bore | 1/4 in |
| Length Through Bore | 0.75 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210267278 |

