- 4 mm Chain Pitch
- 920 mm Length
- Cable Drive Chain
features
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Nonmagnetic
- 90A durometer
- Zero backlash
- Recommended max operating speed of 1800 rpm
- Ultimate tensile strength of 100 lb
| Use With | 3MP, 3MF, 3MC, 3CC |
| Belt Style | Single Sided |
| Temperature Range [Max] | 82 °C |
| Temperature Range [Min] | -54 °C |
| Material | Polyurethane, Red |
| Series | Min-E-Pitch |
| Pitch | 0.157 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210268565 |

