- 4 mm Chain Pitch
- 2 Strands
- 1600 mm Length
- Dual Cable Chain
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Nonmagnetic
- 90A durometer
- Ultimate tensile strength of 120 lb
- Recommended max operating speed of 1800 rpm
| Belt Style | Dual Sided |
| Pitch | 4 mm |
| Material | Polyurethane |
| Series | Min-E-Pitch |
| Temperature Range [Max] | 180 °F |
| Use With | 3MDP, 3MDF |
| Temperature Range [Min] | -15 °F |
| Weight | 0.04 LB |
| EAN or UPC | 698210269432 |

