- 0.157" Pitch
- 14 Teeth
- 0.761" Outside Diameter
- 1/4" Bore
- Single Strand
description
- Operates with Min-E-Pitch® 3CCF chain size.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| No. of Teeth | 14 |
| Material | 303 Stainless Steel |
| Length Through Bore | 0.5 in |
| Use With | 3MC |
| Chain Pitch | 0.157 in |
| Overall Length | 0.5 in |
| Outside Dia. | 0.761 in |
| Sprocket Style | Clamp Hub |
| Pitch Diameter | 0.6991 in |
| Series | Min-E-Pitch |
| Hub Projection | 5/16 in |
| No. of Strands Across | 1 |
| Hub Dia. | 0.312 in |
| Weight | 0.02 LB |
| EAN or UPC | 698210269876 |

