- 0.157" Pitch
- 18 Teeth
- 0.960" Outside Diameter
- 1/8" Bore
- Double Strand
description
- Operates with Min-E-Pitch® 3CBF or 3DCF series.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| No. of Strands Across | 2 |
| Sprocket Style | Pin Hub |
| Chain Pitch | 0.157 in |
| No. of Teeth | 18 |
| Series | Min-E-Pitch |
| Outside Dia. | 0.96 in |
| Length Through Bore | 0.375 in |
| Pitch Diameter | 0.8988 in |
| Hub Dia. | 5/16 in |
| Hub Projection | 3/16 in |
| Overall Length | 0.375 in |
| Material | Anodized Aluminum |
| Use With | 3MDP |
| Weight | 0.019 LB |

