- 0.157" Pitch
- 36 Teeth
- 1.859" Outside Diameter
- 3/16" Bore
- Double Strand
description
- Operates with Min-E-Pitch® 3CBF.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| No. of Teeth | 36 |
| Hub Projection | 7/32 in |
| Overall Length | 0.40625 in |
| Sprocket Style | Pin Hub |
| Chain Pitch | 0.157 in |
| Hub Dia. | 3/8 in |
| No. of Strands Across | 2 |
| Use With | 3MDP |
| Pitch Diameter | 1.7977 in |
| Outside Dia. | 1.859 in |
| Material | Anodized Aluminum |
| Series | Min-E-Pitch |
| Length Through Bore | 0.40625 in |
| Weight | 0.063 LB |
| EAN or UPC | 698210272722 |

