- 0.157" Pitch
- 16 Teeth
- 0.861" Outside Diameter
- 0.312" Bore
- Double Strand
description
- Operates with Min-E-Pitch® 3CBF or 3DCF series.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| Material | 303 Stainless Steel |
| No. of Strands Across | 2 |
| Overall Length | 0.4375 in |
| Pitch Diameter | 0.799 in |
| Chain Pitch | 0.157 in |
| Sprocket Style | Pin Hub |
| Use With | 3MDP |
| Length Through Bore | 0.4375 in |
| Hub Projection | 1/4 in |
| Outside Dia. | 0.861 in |
| Hub Dia. | 1/2 in |
| No. of Teeth | 16 |
| Series | Min-E-Pitch |
| Weight | 0.057 LB |

