- 0.157" Pitch
- 30 Teeth
- 1.560" Outside Diameter
- 0.687" Bore
- Single Strand
description
- Operates with Min-E-Pitch® 3CCF chain size.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| Hub Dia. | N/A |
| Chain Pitch | 0.157 in |
| No. of Strands Across | 1 |
| Length Through Bore | 0.1875 in |
| Outside Dia. | 1.56 in |
| No. of Teeth | 30 |
| Series | Min-E-Pitch |
| Hub Projection | N/A |
| Overall Length | 0.1875 in |
| Use With | 3MF |
| Pitch Diameter | 1.4981 in |
| Material | Anodized Aluminum |
| Sprocket Style | Hubless |
| Weight | 0.034 LB |
| EAN or UPC | 698210274672 |

