- 0.157" Pitch
- 22 Teeth
- 1.160" Outside Diameter
- 1/8" Bore
- Single Strand
description
- Operates with Min-E-Pitch® 3CCF chain size.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| Outside Dia. | 1.16 in |
| No. of Teeth | 22 |
| Series | Min-E-Pitch |
| Hub Projection | 3/16 in |
| Use With | 3MP |
| Chain Pitch | 0.157 in |
| Hub Dia. | 5/16 in |
| Material | 303 Stainless Steel |
| No. of Strands Across | 1 |
| Sprocket Style | Pin Hub |
| Overall Length | 0.375 in |
| Length Through Bore | 0.375 in |
| Pitch Diameter | 1.0986 in |
| Weight | 0.082 LB |
| EAN or UPC | 698210275860 |

