- 4 mm Pitch
- 30 Teeth
- 39.630 mm Outside Diameter
- 6 mm Bore
- Single Strand
description
- Operates with Min-E-Pitch® 3CCF chain size.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
compliances
- 0
| Outside Dia. | 39.63 mm |
| No. of Strands Across | 1 |
| Overall Length | 11 mm |
| Chain Pitch | 4 mm |
| Hub Dia. | 16 mm |
| Hub Projection | 6.2 mm |
| Length Through Bore | 11 mm |
| Pitch Diameter | 38.05 mm |
| Sprocket Style | B |
| Use With | 3MP |
| No. of Teeth | 30 |
| Series | Min-E-Pitch |
| Material | Anodized Aluminum |
| Weight | 0.04 LB |
| EAN or UPC | 698210276454 |

