- 0.157" Pitch
- 60 Teeth
- 3.058" Outside Diameter
- 3/16" Bore
- Single Strand
description
- Operates with Min-E-Pitch® 3CCF chain size.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| Outside Dia. | 3.058 in |
| Sprocket Style | Pin Hub |
| Hub Dia. | 3/8 in |
| No. of Teeth | 60 |
| No. of Strands Across | 1 |
| Material | Anodized Aluminum |
| Series | Min-E-Pitch |
| Length Through Bore | 0.40625 in |
| Hub Projection | 7/32 in |
| Pitch Diameter | 2.9962 in |
| Chain Pitch | 0.157 in |
| Overall Length | 0.40625 in |
| Use With | 3MP |
| Weight | 0.155 LB |
| EAN or UPC | 698210277093 |

