- 0.157" Pitch
- 11 Teeth
- 0.611" Outside Diameter
- 3/16" Bore
- Single Strand
description
- Operates with Min-E-Pitch® 3CCF chain size.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| Series | Min-E-Pitch |
| Chain Pitch | 0.157 in |
| No. of Strands Across | 1 |
| No. of Teeth | 11 |
| Length Through Bore | 0.40625 in |
| Use With | 3MP |
| Outside Dia. | 0.611 in |
| Pitch Diameter | 0.5493 in |
| Material | 303 Stainless Steel |
| Hub Projection | 7/32 in |
| Hub Dia. | 3/8 in |
| Sprocket Style | Pin Hub |
| Overall Length | 0.40625 in |
| Weight | 0.021 LB |
| EAN or UPC | 698210277154 |

