- 4 mm Pitch
- 18 Teeth
- 24.410 mm Outside Diameter
- 8 mm Bore
- Single Strand
description
- Operates with Min-E-Pitch® 3CCF chain size.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
compliances
- 0
| Use With | 3MP |
| Chain Pitch | 4 mm |
| Length Through Bore | 11 mm |
| Series | Min-E-Pitch |
| Overall Length | 11 mm |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Outside Dia. | 24.41 mm |
| Material | Anodized Aluminum |
| Hub Dia. | 16 mm |
| Pitch Diameter | 22.83 mm |
| Hub Projection | 6.2 mm |
| No. of Teeth | 18 |
| Weight | 0.04 LB |

