- 0.157" Pitch
- 70 Teeth
- 3.557" Outside Diameter
- 1/4" Bore
- Single Strand
description
- Operates with Min-E-Pitch® 3CCF chain size.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| Length Through Bore | 0.4375 in |
| Pitch Diameter | 3.4955 in |
| Use With | 3MP |
| Material | Anodized Aluminum |
| Outside Dia. | 3.557 in |
| No. of Strands Across | 1 |
| Series | Min-E-Pitch |
| No. of Teeth | 70 |
| Hub Dia. | 1/2 in |
| Hub Projection | 1/4 in |
| Sprocket Style | Pin Hub |
| Overall Length | 0.4375 in |
| Chain Pitch | 0.157 in |
| Weight | 0.193 LB |
| EAN or UPC | 698210277925 |

