- 4 mm Pitch
- 45 Teeth
- 58.650 mm Outside Diameter
- 4 mm Bore
- Single Strand
description
- Operates with Min-E-Pitch® three-d belt, 3TDF series.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| No. of Strands Across | 1 |
| Pitch Diameter | 57.08 mm |
| Outside Dia. | 58.65 mm |
| Material | Aluminum Pulley, Teflon® Bushings |
| Length Through Bore | 11 mm |
| No. of Teeth | 45 |
| Use With | 3MTB |
| Sprocket Style | B |
| Hub Projection | 6.2 mm |
| Hub Dia. | 16 mm |
| Series | Min-E-Pitch |
| Overall Length | 11 mm |
| Chain Pitch | 4 mm |
| Weight | 0.04 LB |
| EAN or UPC | 698210278854 |

