- 4 mm Pitch
- 24 Teeth
- 1.260" Outside Diameter
- 1/8" Bore
- Single Strand
description
- Operates with Min-E-Pitch® three-d belt, 3TDF series.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| Length Through Bore | 0.375 in |
| Hub Dia. | 5/16 in |
| Pitch Diameter | 1.1985 in |
| Use With | 3TDP |
| Sprocket Style | Pin Hub |
| Overall Length | 0.375 in |
| Hub Projection | 3/16 in |
| Outside Dia. | 1.26 in |
| Chain Pitch | 4 mm |
| Material | Anodized Aluminum |
| No. of Strands Across | 1 |
| No. of Teeth | 24 |
| Series | Min-E-Pitch |
| Weight | 0.04 LB |
| EAN or UPC | 698210280499 |

