- 4 mm Pitch
- 19 Teeth
- 1.010" Outside Diameter
- 5/16" Bore
- Single Strand
description
- Operates with Min-E-Pitch® three-d belt, 3TDF series.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| No. of Strands Across | 1 |
| Length Through Bore | 0.4375 in |
| Sprocket Style | Pin Hub |
| Use With | 3TDP |
| Overall Length | 0.4375 in |
| Hub Projection | 1/4 in |
| Chain Pitch | 4 mm |
| No. of Teeth | 19 |
| Material | 303 Stainless Steel |
| Hub Dia. | 1/2 in |
| Series | Min-E-Pitch |
| Outside Dia. | 1.01 in |
| Pitch Diameter | 0.9488 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210283407 |

