- 4 mm Pitch
- 50 Teeth
- 2.558" Outside Diameter
- 3/8" Bore
- Single Strand
description
- Operates with Min-E-Pitch® three-d belt, 3TDF series.
features
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Extra strong
- Infinite lengths
- Recommended max operating speed of 1800 rpm
| Overall Length | 0.1875 in |
| Use With | 3TF |
| Outside Dia. | 2.558 in |
| Series | Min-E-Pitch |
| Sprocket Style | Hubless |
| Hub Projection | N/A |
| Hub Dia. | N/A |
| Pitch Diameter | 2.4968 in |
| Chain Pitch | 4 mm |
| No. of Teeth | 50 |
| Material | Anodized Aluminum |
| No. of Strands Across | 1 |
| Length Through Bore | 0.1875 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210284374 |

