- 3V Pow-R-Vee Belt
- 28" Outside Length
features
- Silent drive
- Extra strong
- Lightweight
- More sidewall contact
- Less slippage
- Greater power transmission
| Cross Section Height | 11/32 in |
| Belt Style | Self Adjusting Angle |
| Belt Size | 3V Berg Self Adjusting |
| Cross Section Width | 3/8 in |
| Material | Polyurethane w/ 90A Durometer, Red |
| Belt Cross Section Style | 3V |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Outside Length | 28 in |
| Weight | 0.08 LB |
| EAN or UPC | 662864270199 |

