- 1/2" Pitch
- 16 Teeth
- 2.813" Outside Diameter
- 5/8" Finished Bore
- Mild Steel Material
description
- For American Standard #41 roller chain
| No. of Strands Across | 1 |
| Hub Dia. | N/A |
| Chain No. | 41 |
| Pitch Diameter | 2.5629 in |
| Inch/Metric | Inch |
| No. of Teeth | 16 |
| Sprocket Style | A |
| Material | Mild Steel |
| Chain Pitch | 0.500 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.227 in |
| Finished Bore | 0.625 in - 5/8 in |
| Outside Dia. | 2.813 in |
| Hub Projection | N/A |
| Width Across Teeth | 0.227 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210285609 |

