- 1/2" Pitch
- Size 50TB
- 20" Pitch Length
- 3/4" Belt Width
- 40 Teeth
features
- Infinite lengths
- Higher load capacities and narrower widths
- Positive drives (nonslip engagement)
- Minimum backlash
- High mechanical efficiency
- Extra lightweight
- Silent operation (no side flange noise)
- Economical
- Wide speed range
- Broader ratio selection
| Material | Polyurethane, Green |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Belt Size | 50TB |
| Temperature Range [Min] | -15 °F |
| Temperature Range [Max] | 180 °F |
| Pitch | 0.500 in |
| Weight | 0.006 LB |
| EAN or UPC | 698210286941 |

