- 1/2" Pitch
- Size 50TB
- 22" Pitch Length
- 3/4" Belt Width
- 44 Teeth
| Belt Size | 50TB |
| Material | Polyurethane, Green |
| Temperature Range [Min] | -15 °F |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Weight | 0.04 LB |
| EAN or UPC | 698210286965 |

