- 12.700 mm Belt Pitch
- N/A Belt Width
- 15 Teeth
- 59.310 mm Outside Diameter
- 10 mm Finished Bore
compliances
- 0
| Bore Range [Min] | N/A |
| Outside Dia. | 59.31 mm |
| Bore Type | Finished Bore |
| Bore Range [Max] | N/A |
| Hub Dia. | 32 mm |
| Belt Size | 50TB |
| Pitch Diameter | 60.64 mm |
| Bushing Type | None |
| No. of Teeth | 15 |
| Finished Bore | 10 mm |
| Belt Width | N/A |
| Belt Pitch | 12.7 mm |
| Bushing Series | N/A |
| Hub Projection | 6 mm |
| Material | Anodized Aluminum, Green |
| Length Through Bore | 25 mm |
| Weight | 0.04 LB |
| EAN or UPC | 698210287429 |

