- Timing Belt Pulley
- 1/2 in Belt Pitch
- 50TB Belt Size
- 19 Tooth
- 3/4 in Belt Width
| Pitch Diameter | 3.0239 in |
| Hub Dia. | 1 1/4 in |
| Bushing Type | None |
| Outside Dia. | 2.971 in |
| Belt Width | 3/4 in |
| Bore Range [Max] | N/A |
| Bore Type | Finished Bore |
| No. of Teeth | 19 |
| Sprocket Style | No Flange |
| Length Through Bore | 1 in |
| Belt Pitch | 1/2 in |
| Belt Size | 50TB |
| Bore Range [Min] | N/A |
| Finished Bore | 3/8 in |
| Bushing Series | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 698210287993 |

