features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
| Belt Style | Single Sided |
| Material | Nylon |
| Temperature Range [Min] | -40 °F |
| Use With | 7CF, 7CP |
| Pitch | 0.5 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.04 LB |
| EAN or UPC | 698210289843 |

