features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- 90A durometer
- Ultimate tensile strength of 300 lb
- Recommended max operating speed of 1800 rpm
| Temperature Range [Max] | 180 °F |
| Material | Polyurethane |
| Pitch | 0.5 in |
| Belt Style | Single Sided |
| Temperature Range [Min] | -15 °F |
| Use With | 7CF, 7CP |
| Weight | 0.04 LB |
| EAN or UPC | 698210289997 |

