- 12.700 mm Pitch
- 15 Teeth
- 67.310 mm Outside Diameter
- 10 mm Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 7CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
compliances
- 0
| No. of Strands Across | 1 |
| Chain Pitch | 12.7 mm |
| Overall Length | 13 mm |
| Length Through Bore | 13 mm |
| Sprocket Style | B |
| Hub Projection | 6.6 mm |
| Use With | 7CP |
| Series | Flex-E-Pitch |
| Pitch Diameter | 60.96 mm |
| Outside Dia. | 67.31 mm |
| Hub Dia. | 19 mm |
| No. of Teeth | 15 |
| Material | Anodized Aluminum, Red |
| Weight | 0.04 LB |
| EAN or UPC | 698210290689 |

