- 1/2" Pitch
- 8 Teeth
- 1.529" Outside Diameter
- 3/8" Bore
- Single Strand
description
- Operates with Flex-E-Pitch® chain 7CCF series.
features
- Infinite lengths
- Rust-proof
- Nonmagnetic
- Zero backlash
- Silent drive
- No lubrication
- Positive drive
- Recommended max operating speed of 1800 rpm
| Pitch Diameter | 1.28 in |
| No. of Strands Across | 1 |
| Overall Length | 0.5 in |
| Hub Dia. | 3/4 in |
| Outside Dia. | 1.529 in |
| Hub Projection | 1/4 in |
| Material | Anodized Aluminum, Red |
| No. of Teeth | 8 |
| Chain Pitch | 0.5 in |
| Sprocket Style | Hub |
| Length Through Bore | 0.5 in |
| Use With | 7CP |
| Series | Flex-E-Pitch |
| Weight | 0.035 LB |
| EAN or UPC | 698210291600 |

