- Timing Belt Pulley
- 2 mm Belt Pitch
- 8TB Belt Size
- 38 Tooth
- 3.2 mm Belt Width
compliances
- 0
| Outside Dia. | 24.69 mm |
| Bore Type | Finished Bore |
| Belt Width | 3.2 mm |
| Length Through Bore | 10 mm |
| Belt Pitch | 2 mm |
| Bore Range [Max] | N/A |
| Belt Size | 8TB |
| Finished Bore | 6 mm |
| Bushing Series | N/A |
| Material | Anodized Aluminum, Black |
| Pitch Diameter | 25.07 mm |
| Bushing Type | None |
| Bore Range [Min] | N/A |
| Hub Dia. | 13 mm |
| Hub Projection | 6.8 mm |
| No. of Teeth | 38 |
| Weight | 0.029 LB |
| EAN or UPC | 698210293161 |

