- Timing Belt Pulley
- 0.0816 in Belt Pitch
- 8TB Belt Size
- 20 Tooth
- 1/8 in Belt Width
| Bore Type | Finished Bore |
| Bushing Type | None |
| Belt Size | 8TB |
| Bore Range [Min] | N/A |
| Length Through Bore | 0.375 in |
| Finished Bore | 1/8 in |
| Belt Width | 1/8 in |
| Sprocket Style | No Flange |
| Bushing Series | N/A |
| Belt Pitch | 0.0816 in |
| Pitch Diameter | 0.5195 in |
| Bore Range [Max] | N/A |
| Outside Dia. | 0.505 in |
| No. of Teeth | 20 |
| Hub Dia. | 1/2 in |
| Weight | 0.032 LB |
| EAN or UPC | 698210293833 |

