- Timing Belt Pulley
- 0.0816 in Belt Pitch
- 8TB Belt Size
- 72 Tooth
- 1/8 in Belt Width
| Belt Width | 1/8 in |
| Outside Dia. | 1.856 in |
| Bore Type | Finished Bore |
| Belt Pitch | 0.0816 in |
| Pitch Diameter | 1.8701 in |
| Bushing Series | N/A |
| Bore Range [Min] | N/A |
| Sprocket Style | No Flange |
| Hub Dia. | 1/2 in |
| Bushing Type | None |
| Length Through Bore | 0.375 in |
| Belt Size | 8TB |
| No. of Teeth | 72 |
| Finished Bore | 3/16 in |
| Bore Range [Max] | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 698210294281 |

