- 76 mm OD
- 0 to 120 Graduation Range
- 120 Graduations
- Clockwise Numbering
- Black Anodized Aluminum
| No. of Graduations | 120 |
| Thickness | 1.6 mm |
| Direction of Numbering | Clockwise |
| Outside Dia. | 76 mm |
| Material | Black Anodized Aluminum |
| Style | Flat |
| Graduation Range | 0 to 120 |
| Steps in Degrees | 3° |
| Weight | 0.04 LB |

