- 101.5 mm OD
- 0 to 1000 Graduation Range
- 500 Graduations
- Clockwise Numbering
- Black Anodized Aluminum
| Outside Dia. | 101.5 mm |
| Thickness | 1.6 mm |
| Material | Black Anodized Aluminum |
| Steps in Degrees | 43°-12' |
| Direction of Numbering | Clockwise |
| No. of Graduations | 500 |
| Style | Flat |
| Graduation Range | 0 to 1000 |
| Weight | 0.04 LB |

