- 25 mm OD
- 0 to 100 Graduation Range
- 100 Graduations
- Clockwise Numbering
- Black Anodized Aluminum
| No. of Graduations | 100 |
| Material | Black Anodized Aluminum |
| Direction of Numbering | Clockwise |
| Thickness | 9.5 mm |
| Style | Drum |
| Graduation Range | 0 to 100 |
| Steps in Degrees | 3°-36' |
| Outside Dia. | 25 mm |
| Weight | 0.04 LB |

