- 25 mm OD
- Blank Graduation Range
- Blank Graduations
- Blank Numbering
- Black Anodized Aluminum
| Direction of Numbering | Blank |
| Style | Drum |
| Steps in Degrees | Blank |
| Outside Dia. | 25 mm |
| Graduation Range | Blank |
| No. of Graduations | Blank |
| Material | Black Anodized Aluminum |
| Thickness | 9.5 mm |
| Weight | 1.0 LB |

