- 50.5 mm OD
- Blank Graduation Range
- Blank Graduations
- Blank Numbering
- Black Anodized Aluminum
| Outside Dia. | 50.5 mm |
| Style | Drum |
| Graduation Range | Blank |
| Direction of Numbering | Blank |
| No. of Graduations | Blank |
| Thickness | 9.5 mm |
| Steps in Degrees | Blank |
| Material | Black Anodized Aluminum |
| Weight | 0.04 LB |

