- 50.5 mm OD
- 0 to 50 Graduation Range
- 50 Graduations
- Clockwise Numbering
- Black Anodized Aluminum
| Direction of Numbering | Clockwise |
| Graduation Range | 0 to 50 |
| No. of Graduations | 50 |
| Style | Drum |
| Material | Black Anodized Aluminum |
| Outside Dia. | 50.5 mm |
| Steps in Degrees | 7°-12' |
| Thickness | 9.5 mm |
| Weight | 0.04 LB |

