- 38 mm OD
- 0 to 100 Graduation Range
- 100 Graduations
- Clockwise Numbering
- Black Anodized Aluminum
| Thickness | 1.6 mm |
| Outside Dia. | 38 mm |
| No. of Graduations | 100 |
| Material | Black Anodized Aluminum |
| Graduation Range | 0 to 100 |
| Style | Flat |
| Steps in Degrees | 3°-36' |
| Direction of Numbering | Clockwise |
| Weight | 0.04 LB |

