- 51 mm OD
- Blank Graduation Range
- Blank Graduations
- Blank Numbering
- Black Anodized Aluminum
| Material | Black Anodized Aluminum |
| No. of Graduations | Blank |
| Thickness | 1.6 mm |
| Graduation Range | Blank |
| Outside Dia. | 51 mm |
| Steps in Degrees | Blank |
| Direction of Numbering | Blank |
| Style | Flat |
| Weight | 0.04 LB |

